Shop All Lab Ovens
Memmert
Oven, Forced Air, 37.4 cu. ft. Cap., 33.7A
Mfr # UF 1060, 3x208v
Zoro # G3065811
product price: $17,844.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$17,844.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C
- Capacity 37.4 cu ft
- Capacity (Cu.-Ft.) 37.4
- Wattage 7,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 5 5/8 ft |
Overall Width | 4 ft |
Overall Depth | 43 in |
Chamber Height | 47.2 in |
Manufacturers Warranty Length | 3 yr |
Chamber Width | 40.9 in |
Chamber Depth | 33.5 in |
Interior Height | 47 in |
Interior Depth | 32 in |
Interior Width | 41 in |
Description
Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 5 5/8 ft, Overall Width 4 ft, Overall Depth 43 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 47.2 in, Chamber Width 40.9 in, Chamber Depth 33.5 in, Amps 33.7 A, Hz 50/60, Voltage 3 x 208V, Watts 7,000 W, Capacity (Cu.-Ft.) 37.4, Capacity (ML) 106,000, Programmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, QAC, 200 to 1500 PPM, PK50 (2951HR)
- ALCONOX Detergent, 4 lb. (1104-1)
- U-VIEW ULTRAVIOLET SYSTEMS LEAK DETECTION LIGHT NANO 5 UV (UV413025)
- SPER SCIENTIFIC Portable Digital Chlorine Meter with Large LCD Display (860043)
- MEMMERT Oven, 9 cu. ft., 3400W, Forced Convection (UF 260PLUS, 230V)
- MEMMERT Oven, 1.9 cu. ft., Forced Convection (UF 55, 230V)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450 PLUS, 3x208v)
- MEMMERT Oven, 2800W, Forced Convection, 2 Shelves (UF 110, 230V)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 6.9A (UF 30, 230V)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- HARDIN Stainless Steel Tabletop Melting Furnace with 4kg Crucible 110 Volt 1.5KW (HD-2344SS)
- Memmert Lab Ovens