Shop All Lab Ovens
Memmert
Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A
Mfr # UF 750, 3x208v
Zoro # G2848647
product price: $12,884.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,884.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C
- Capacity 26.4 cu ft
- Capacity (Cu.-Ft.) 26.4
- Wattage 7,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 5 5/8 ft |
Overall Width | 4 ft |
Overall Depth | 33 in |
Chamber Height | 47.2 in |
Chamber Width | 40.9 in |
Manufacturers Warranty Length | 3 yr |
Chamber Depth | 23.6 in |
Interior Width | 41 in |
Interior Height | 47 in |
Interior Depth | 22 in |
Description
Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 5 5/8 ft, Overall Width 4 ft, Overall Depth 33 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 47.2 in, Chamber Width 40.9 in, Chamber Depth 23.6 in, Amps 33.7 A, Hz 50/60, Voltage 3 x 208V, Watts 7,000 W, Capacity (Cu.-Ft.) 26.4, Capacity (ML) 749,000, Programmable Yes, Temp. Uniformity +/-2.7 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4, Mouth: Wide (F11716-0009)
- QORPAK Bottle, Wide Mouth, 2 Oz, Round, LDPE, PK48 (PLC-03662)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 100mL, PK6 (5PTE2)
- NORM-JECT Plastic Syringe, Luer Slip, 5 mL, PK100 (4050-000VZ)
- MEMMERT Oven, 2800W, Natural Gravity, 2 Shelves (UN 110, 230V)
- MEMMERT Oven, Grid Shelf, 500 Model Size (E20165)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30 PLUS)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75)
- MEMMERT Universal Oven, Ambient, 15 In H (UF 55)
- QUINCY LAB Oven, Gravity Convection, Digital, (30GCE)
- Memmert Lab Ovens