Shop All Lab Ovens
Memmert
Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A
Mfr # UF 450 PLUS, 3x208v
Zoro # G3065671
product price: $10,451.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$10,451.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C
- Capacity 15.5 cu ft
- Capacity (Cu.-Ft.) 15.5
- Wattage 5,800 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 4 1/8 ft |
Overall Width | 4 ft |
Overall Depth | 33 in |
Chamber Depth | 23.6 in |
Manufacturers Warranty Length | 3 yr |
Chamber Height | 28.3 in |
Chamber Width | 40.9 in |
Interior Height | 28 1/4 in |
Interior Width | 41 in |
Interior Depth | 22 in |
Description
Programmable Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 4 1/8 ft, Overall Width 4 ft, Overall Depth 33 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 28.3 in, Chamber Width 40.9 in, Chamber Depth 23.6 in, Amps 27.9 A, Hz 50/60, Voltage 3 x 208V, Watts 5,800 W, Capacity (Cu.-Ft.) 15.5, Capacity (ML) 449,000, Programmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE LaMotte 7037H 60 ml pH Liquid Reagent (7037H)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- CELLTREAT Polyprop Plasteur(R) Pipet, Bulk Packed in Lck Box, Non-sterile, 5.75" (229274)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- MEMMERT Universal Oven, Stainless Steel, 1800W (UF 260)
- MEMMERT Oven, Grid Shelf, 400 Model Size (E20164)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- MEMMERT Oven, 3100W, Natural Air Circulation (UN 260plus, 230V)
- HARDIN Stainless Steel Tabletop Melting Furnace with 2kg Crucible 110 Volt 1.5KW (HD-234SS)
- Memmert Lab Heaters