Shop All Lab Ovens
Memmert
Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A
Mfr # UF 450, 3x208v
Zoro # G2848732
product price: $9,367.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$9,367.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C
- Capacity 15.5 cu ft
- Capacity (Cu.-Ft.) 15.5
- Wattage 5,800 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 4 1/8 ft |
Overall Width | 4 ft |
Overall Depth | 33 in |
Chamber Height | 28.3 in |
Chamber Depth | 23.6 in |
Manufacturers Warranty Length | 3 yr |
Chamber Width | 40.9 in |
Interior Width | 41 in |
Interior Depth | 22 in |
Interior Height | 28 1/4 in |
Description
Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 4 1/8 ft, Overall Width 4 ft, Overall Depth 33 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 28.3 in, Chamber Width 40.9 in, Chamber Depth 23.6 in, Amps 27.9 A, Hz 50/60, Voltage 3 x 208V, Watts 5,800 W, Capacity (Cu.-Ft.) 15.5, Capacity (ML) 449,000, Programmable Yes, Temp. Uniformity +/-2.7 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL AMERICA Steinel 110025598 HG 2320 E LCD Professional Heat Gun (110025598)
- LAB SAFETY SUPPLY Magnetic Retriever, 12 In, PK2 (21R584)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTD9)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- MEMMERT Universal Oven, 18.9inHx22inWx15.7inD (UN 110)
- MEMMERT Oven, Perforated Shelf, 500 Model Size (B00325)
- MEMMERT Universal Oven, Ambient, 15 In H (UF 55)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- MEMMERT Oven, 2800W, Natural Gravity, 2 Shelves (UN 110, 230V)
- QUINCY LAB Oven, Gravity Convection, Digital, (40GCE)
- Memmert Lab Ovens