Shop All Lab Ovens
Memmert
Oven, Forced Air, 1.1 cu. ft. Cap., 6.9A
Mfr # UF 30, 230V
Zoro # G3065680
product price: $2,647.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,647.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C
- Capacity 1.1 cu ft
- Capacity (Cu.-Ft.) 1.1
- Wattage 1,600 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 27 3/4 in |
Overall Width | 23 in |
Overall Depth | 19 1/4 in |
Chamber Width | 15.7 in |
Manufacturers Warranty Length | 3 yr |
Chamber Depth | 9.8 in |
Chamber Height | 12.6 in |
Interior Depth | 8 1/4 in |
Interior Height | 12 5/8 in |
Interior Width | 15 3/4 in |
Description
Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 27 3/4 in, Overall Width 23 in, Overall Depth 19 1/4 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 12.6 in, Chamber Width 15.7 in, Chamber Depth 9.8 in, Amps 6.9 A, Hz 50/60, Voltage 230V AC, Watts 1,600 W, Capacity (Cu.-Ft.) 1.1, Capacity (ML) 32,000, Programmable Yes, Temp. Uniformity +/-2.7 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Indicator, 10 g (CA1100-H)
- LUBRIMATIC Adapter Needle Tip (05042)
- LAB SAFETY SUPPLY Measuring Pipette, GradeB, Glass, 10mL, Pk12 (5PTD3)
- AMSCOPE Pair of Ultraviolet 365nm Gooseneck Lamps for LED-6W and LED-312W Illuminators (FB-6W-365X2)
- MEMMERT Oven, 1.9 cu. ft., Forced Convection (UF 55, 230V)
- MEMMERT Grid Shelf, For Use Model 30 (E28884)
- MEMMERT Program Unrvsl Oven, 18.9inx22inx15.7in (UN 110 PLUS)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450 PLUS, 3x208v)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750, 3x208v)
- Memmert Lab Ovens