Shop All Lab Ovens
Memmert
Oven, 9 cu. ft., 3400W, Natural Gravity
Mfr # UN 260, 230V
Zoro # G2202816
product price: $5,926.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,926.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Volume 9.04 cu ft
- Temp. Range 5 to 300 Degrees C
- Capacity 9 cu ft
- Capacity (Cu.-Ft.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 46 5/8 in |
Inside Usable Dimensions | 31.5"H x 25.2"W x 19.7"D |
Overall Width | 32 3/8 in |
Overall Depth | 29 in |
Manufacturers Warranty Length | 3 yr |
Overall Dimensions | 46.7"H x 32.4"W x 26.9"D |
Chamber Width | 25.2 in |
Chamber Depth | 19.7 in |
Chamber Height | 31.5 in |
Interior Depth | 19 3/4 in |
Interior Height | 31 1/2 in |
Interior Width | 25 in |
Description
Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 46 5/8 in, Overall Width 32 3/8 in, Overall Depth 29 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 31.5 in, Chamber Width 25.2 in, Chamber Depth 19.7 in, Amps 14.8 A, Hz 50/60, Voltage 230V AC, Watts 3,400 W, Capacity (Cu.-Ft.) 9, Capacity (ML) 256,000, Programmable Yes, Temp. Uniformity +/-1.8 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Laser Diffraction Kit (LDFKIT)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- MEMMERT Oven, Forced Air, 37.4 cu. ft. Cap., 33.7A (UF 1060, 3x208v)
- MEMMERT Universal Oven, Stainless Steel, 1800W (UF 260)
- MEMMERT Universal Oven, 18.9inHx22inWx15.7inD (UN 110)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30 PLUS)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750, 3x208v)
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1315M)
- Memmert Lab Ovens