Shop All Lab Ovens
Memmert
Oven, 9 cu. ft., 3400W, Forced Convection
Mfr # UF 260PLUS, 230V
Zoro # G2202859
product price: $7,614.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$7,614.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range 10 to 300 Degrees C
- Volume 9.04 cu ft
- Capacity 9 cu ft
- Capacity (Cu.-Ft.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 46 5/8 in |
Inside Usable Dimensions | 31.5"H x 25.2"W x 18.2"D |
Overall Width | 32 3/8 in |
Overall Depth | 29 in |
Chamber Width | 25.2 in |
Overall Dimensions | 46.7"H x 32.4"W x 26.9"D |
Chamber Height | 31.5 in |
Manufacturers Warranty Length | 3 yr |
Chamber Depth | 19.7 in |
Interior Width | 25 in |
Interior Height | 31 1/2 in |
Interior Depth | 18 1/8 in |
Description
Programmable Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 46 5/8 in, Overall Width 32 3/8 in, Overall Depth 29 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 31.5 in, Chamber Width 25.2 in, Chamber Depth 19.7 in, Amps 14.8 A, Hz 50/60, Voltage 230V AC, Watts 3,400 W, Capacity (Cu.-Ft.) 9, Capacity (ML) 256,000, Programmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Kjeldahl Distillation Apparatus, 2-place (2128501)
- ZORO SELECT Custom Dipper HDPE 12Ft L (106525)
- ZORO SELECT Vial with Cap, 54mL, PK10 (VIAL-15C-10)
- DWK LIFE SCIENCES Disposable Tissue Grinder w/ Vitrified Tip, 50ml, 10/PK (141916)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750 PLUS, 3x208v)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30 PLUS)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450 PLUS, 3x208v)
- MEMMERT Oven, Forced Air, 37.4 cu. ft. Cap., 33.7A (UF 1060, 3x208v)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- Memmert Lab Heaters