Shop All Lab Ovens
Memmert
Oven, 5.9 cu. ft., 3200W, Forced Convection
Mfr # UF 160PLUS, 230V
Zoro # G2202807
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,166.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Volume 5.87 cu ft
- Temp. Range 10 to 300 Degrees C
- Capacity 5.9 cu ft
- Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 43 1/2 in |
Overall Width | 29 1/4 in |
Inside Usable Dimensions | 28.4"H x 22"W x 14.3"D |
Overall Depth | 25 1/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Dimensions | 43.6"H x 29.3"W x 23"D |
Chamber Height | 28.4 in |
Chamber Depth | 15.8 in |
Chamber Width | 22 in |
Interior Width | 22 in |
Interior Height | 28 1/4 in |
Interior Depth | 14 1/4 in |
Description
Programmable Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 43 1/2 in, Overall Width 29 1/4 in, Overall Depth 25 1/4 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 28.4 in, Chamber Width 22 in, Chamber Depth 15.8 in, Amps 13.9 A, Hz 50/60, Voltage 230V AC, Watts 3,200 W, Capacity (Cu.-Ft.) 5.9, Capacity (ML) 161,000, Programmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- DIGI-SENSE Temp Data Logger w/TraceableGO Wireless (18004-12)
- GOJO 1200mL ES6 Sani Refill (6453-02)
- DYNALON Dispensing Bottle, 250mL, PK12 (605085-08)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 6.9A (UF 30, 230V)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75)
- MEMMERT Oven, Grid Shelf, 400 Model Size (E20164)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450 PLUS, 3x208v)
- MEMMERT Universal Oven, 18.9inHx22inWx15.7inD (UN 110)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160)
- HARDIN Electric Tabletop Melting Furnace with 2kg Crucible 110 Volt 1500W with Gloves, Tong and Power Cable (HD-334MF)
- Memmert Lab Ovens