Shop All Lab Ovens
Memmert
Oven, 3.8 cu. ft., 2800W, Natural Gravity
Mfr # UN 110PLUS, 230V
Zoro # G2202825
product price: $4,822.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,822.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range 5 to 300 Degrees C
- Volume 3.81 cu ft
- Capacity 3.8 cu ft
- Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 34 in |
Inside Usable Dimensions | 18.9"H x 22"W x 15.8"D |
Overall Width | 29 1/4 in |
Overall Depth | 25 1/4 in |
Chamber Width | 22 in |
Chamber Depth | 15.8 in |
Overall Dimensions | 34.1"H x 29.3"W x 23"D |
Chamber Height | 18.9 in |
Manufacturers Warranty Length | 3 yr |
Interior Depth | 15 3/4 in |
Interior Width | 22 in |
Interior Height | 19 in |
Description
Programmable Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 34 in, Overall Width 29 1/4 in, Overall Depth 25 1/4 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 18.9 in, Chamber Width 22 in, Chamber Depth 15.8 in, Amps 12.2 A, Hz 50/60, Voltage 230V AC, Watts 2,800 W, Capacity (Cu.-Ft.) 3.8, Capacity (ML) 108,000, Programmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Iodine Flask, Wide Spout250 mL, PK12 (5YHR8)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 20mL, PK96 (6518FL)
- CORNING PYREX 250 mL Heavy Duty Graduated Griffi (1003-250)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 4L, Plastc (GR123800-L03)
- MEMMERT Oven, Grid Shelf, 500 Model Size (E20165)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30 PLUS)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75 PLUS)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750, 3x208v)
- MEMMERT Universal Oven, Ambient, 15 In H (UF 55)
- MEMMERT Oven, 9 cu. ft., 3400W, Natural Gravity (UN 260, 230V)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- Memmert Lab Ovens