Shop All Lab Ovens
Memmert
Oven, 2200W, Natural Air Circulation
Mfr # UN 260, 115V
Zoro # G3344035
product price: $5,640.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,640.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Ambient to 300 Degrees C
- Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C
- Capacity 9 cu ft
- Capacity (Cu.-Ft.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 46 5/8 in |
Overall Width | 32 3/8 in |
Overall Depth | 29 in |
Chamber Depth | 19.7 in |
Inside Usable Dimensions | 31.4"H x 25.2"W x 19.7"D |
Overall Dimensions | 46.6"H x 32"W x 27"D |
Chamber Height | 31.5 in |
Manufacturers Warranty Length | 3 yr |
Chamber Width | 25.2 in |
Interior Depth | 19 3/4 in |
Interior Height | 31 1/2 in |
Interior Width | 25 in |
Description
Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 46 5/8 in, Overall Width 32 3/8 in, Overall Depth 29 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 31.5 in, Chamber Width 25.2 in, Chamber Depth 19.7 in, Amps 19.1 A, Hz 50/60, Voltage 115V AC, Watts 1,800 W, Capacity (Cu.-Ft.) 9, Capacity (ML) 256,000, Programmable Yes, Temp. Uniformity +/-1.8 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- DYNALON Vent Cap, LDPE Light Weight Carboy, 20mm (8548-0132)
- PERKIN ELMER Analytes C (N9303831)
- SPECTRUM Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, 2.5kg (M1035-2.5KG)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75)
- MEMMERT Oven, 9 cu. ft., 3400W, Forced Convection (UF 260PLUS, 230V)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- MEMMERT Oven, Forced Air, 37.4 cu. ft. Cap., 33.7A (UF 1060, 3x208v)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160)
- MEMMERT Oven, 9 cu. ft., 3400W, Natural Gravity (UN 260, 230V)
- Memmert Lab Heaters