Shop All Lab Ovens
Memmert
Oven, 1.9cu.ft., Forced Convection, 1 Shelf
Mfr # UF 55PLUS, 230V
Zoro # G2202877
product price: $4,401.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,401.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Volume 1.87 cu ft
- Temp. Range 10 to 300 Degrees C
- Capacity 1.9 cu ft
- Capacity (Cu.-Ft.) 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 31 in |
Inside Usable Dimensions | 15.8"H x 15.8"W x 11.5"D |
Overall Width | 23 in |
Overall Depth | 22 3/8 in |
Chamber Height | 15.8 in |
Chamber Depth | 13 in |
Overall Dimensions | 31"H x 23"W x 20.2"D |
Manufacturers Warranty Length | 3 yr |
Chamber Width | 15.8 in |
Interior Width | 15 3/4 in |
Interior Height | 15 3/4 in |
Interior Depth | 11 1/2 in |
Description
Programmable Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 31 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 15.8 in, Chamber Width 15.8 in, Chamber Depth 13 in, Amps 8.7 A, Hz 50/60, Voltage 230V AC, Watts 200 W, Capacity (Cu.-Ft.) 1.9, Capacity (ML) 53,000, Programmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68,500 mL (3TWG8)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Yellow (6FAU4)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- SPX / APV Flat Gasket, PK12 (J802600)
- MEMMERT Oven, Forced Air, 37.4 cu. ft. Cap., 33.7A (UF 1060, 3x208v)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450 PLUS, 3x208v)
- MEMMERT Program Unrvsl Oven, 18.9inx22inx15.7in (UN 110 PLUS)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- Memmert Lab Heaters