Shop All Lab Ovens
Memmert
Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf
Mfr # UN 30, 230V
Zoro # G2202929
product price: $2,048.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,048.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Volume 1.13 cu ft
- Temp. Range 5 to 300 Degrees C
- Capacity 1.1 cu ft
- Capacity (Cu.-Ft.) 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 27 3/4 in |
Overall Width | 23 in |
Inside Usable Dimensions | 12.6"H x 15.8"W x 9.8"D |
Overall Depth | 19 1/4 in |
Chamber Width | 15.8 in |
Manufacturers Warranty Length | 3 yr |
Overall Dimensions | 27.8"H x 23"W x 17.1"D |
Chamber Height | 12.6 in |
Chamber Depth | 9.8 in |
Interior Height | 12 5/8 in |
Interior Width | 15 3/4 in |
Interior Depth | 9 3/4 in |
Description
Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 27 3/4 in, Overall Width 23 in, Overall Depth 19 1/4 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 12.6 in, Chamber Width 15.8 in, Chamber Depth 9.8 in, Amps 7 A, Hz 50/60, Voltage 230V AC, Watts 1,600 W, Capacity (Cu.-Ft.) 1.1, Capacity (ML) 32,000, Programmable Yes, Temp. Uniformity +/-2.7 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Desiccator, Vacuum, Clear Base, 12" (55217)
- SENSOREX nlne pH ssembly Kt BNC Cnnectr (S6600/10/BNC)
- CORNING PYREX 250 mL Heavy Duty Graduated Griffi (1003-250)
- KIMBLE CHASE Test Tubes, 10ML, PK1000 (73500-13100)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- MEMMERT Program Unrvsl Oven, 18.9inx22inx15.7in (UN 110 PLUS)
- MEMMERT Oven, 1.1 cu. ft., 1600W, Natural Gravity (UN 30PLUS, 230V)
- MEMMERT Universal Oven, Stainless Steel, 1800W (UF 260)
- MEMMERT Universal Oven, 15.7inHx15.7inWx13inD (UN 55)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- Memmert Lab Ovens