Shop All Lab Ovens
Memmert
Grid Shelf, For Use Model 30
Mfr # E28884
Zoro # G6537693
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Model 30
- Overall Depth 10 in
- Depth 10 in
- Compatible Product Type Incubators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 10 in |
Depth | 10 in |
Details
Item | Grid Shelf |
Material | Stainless Steel |
For Use With | Model 30 |
Compatible Product Type | Incubators |
Product Type | Grid Shelf |
Description
Grid Shelf, Material Stainless Steel, For Use With Model 30, Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 115mm L, PK500 (136036-500)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- UNITED SCIENTIFIC Water Sampler (UNWTRSMPL01)
- ZORO SELECT Dressing Jar, 1.9 qt., Stainless Steel (88010)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- MEMMERT Oven, 1.1 cu. ft., 1600W, Natural Gravity (UN 30PLUS, 230V)
- MEMMERT Universal Oven, 18.9inHx22inWx15.7inD (UN 110)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75 PLUS)
- MEMMERT Oven, 2800W, Forced Convection, 2 Shelves (UF 110, 230V)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 6.9A (UF 30, 230V)
- MEMMERT Oven, 3100W, Natural Air Circulation (UN 260plus, 230V)
- Memmert Lab Heaters