Shop All Lab Instruments Parts
Memmert
Constant Climate Chamber, 749 L, 0 to 70
Mfr # HPP750eco
Zoro # G801212654
product price: $21,114.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$21,114.99
Free 30-Day Returns
Key Features
- Chamber Height 1,200 mm
- Chamber Width 1,040 mm
- Temp. Range (C) 0 to 70 Degrees
- Temp. Range (F) 32 Degrees to 158 Degrees
- Overall Width 1,224 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Memmert
- MFR # HPP750eco
- Zoro # G801212654
- Country of Origin Germany
- Category Lab Instruments Parts
Dimensions
Chamber Height | 1,200 mm |
Chamber Width | 1,040 mm |
Overall Width | 1,224 mm |
Overall Depth | 811 mm |
Chamber Depth | 600 mm |
Overall Height | 1,720 mm |
Details
Temp. Range (C) | 0 to 70 Degrees |
Temp. Range (F) | 32 Degrees to 158 Degrees |
Humidity Range | 10% to 90% |
Chamber Volume | 749 L |
Standards | CE, EAC Eurasian Conformity, UL |
Item | Constant Climate Chamber |
Description
Constant Climate Chamber, Chamber Volume 749 L, Chamber Width 1,040 mm, Chamber Depth 600 mm, Chamber Height 1,200 mm, Temp. Range (C) 0 to 70 Degrees , Temp. Range (F) 32 Degrees to 158 Degrees , Humidity Range 10 Percent to 90 Percent, Overall Width 1,224 mm, Overall Depth 811 mm, Overall Height 1,720 mm, Standards CE, EAC Eurasian Conformity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34093-0000)
- HEATHROW SCIENTIFIC Ice Bucket, Round, 4L, Black (HS28714K)
- SPECTRUM Talc, Pwdr, USP, 2.5kg (T1005-2.5KG)
- MEMMERT Constant Climate Chamber, 256 L, 0 to 70 (HPP260eco)
- MEMMERT Constant Climate Chamber, 108 L, 0 to 70 (HPP110eco)
- DAYTON Screw, 31UK62 (31UK62)
- HOUDINI Blue Silicone Ice Tray (H9-15759T)
- SQUARE D Hom Pon 100A M Vp (HOM2040M100PCVP)
- DIGI-SENSE Precalibrated Humidity and Temperature I (20250-30)
- ECONOMY 6in Metal Dissection Probe, Blunt (15-805)
- Memmert Lab Instruments Parts