Shop All Lab Heating Mantles, Tapes & Cords
This Product is Discontinued
Memmert
Climate Chamber, 26.4 cu. ft. Cap., 10.4A (Discontinued)
Mfr # HPP 750
Zoro # G2542333
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (F) 32 Degrees to 158 Degrees
- Temp. Range (C) 5 Degrees to 70 Degrees
- Chamber Width 40.9 in
- Chamber Depth 23.6 in
- Overall Width 48.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Memmert
- MFR # HPP 750
- Zoro # G2542333
- Country of Origin Unknown
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Chamber Width | 40.9 in |
Chamber Depth | 23.6 in |
Overall Width | 48.2 in |
Overall Depth | 34.1 in |
Overall Height | 68 in |
Chamber Height | 47.2 in |
Details
Item | Climate Chamber |
Temp. Range (F) | 32 Degrees to 158 Degrees |
Temp. Range (C) | 5 Degrees to 70 Degrees |
Description
Climate Chamber, Convection Type Gravity, Temp. Range (C) 5 Degrees to 70 Degrees , Temp. Range (F) 32 Degrees to 158 Degrees , Overall Height 68 In., Overall Width 48.2 In., Overall Depth 34.1 In., Temp. Accuracy +/-0.1 Degrees C, Chamber Height 47.2 In., Chamber Width 40.9 In., Chamber Depth 23.6 In., Amps 10.4, Hz 50/60, Voltage 115, Watts 1200, Capacity (Cu.-Ft.) 26.4, Capacity (ML) 749,000, Programmable Yes, Temp. Recovery Time 7 to 11 min., Temp. Uniformity +/-1.8 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.