Shop All Lab Heating Mantles, Tapes & Cords
This Product is Discontinued
Memmert
Climate Chamber, 255L, 640mm W (Discontinued)
Mfr # HPP 260
Zoro # G3463166
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (F) 32 Degrees to 158 Degrees
- Temp. Range (C) +5 Degrees (at least 20 Degrees below ambient temp) to +70 Degrees C
- Humidity Range 10% to 90%
- Chamber Depth 490 mm
- Chamber Volume 255 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Memmert
- MFR # HPP 260
- Zoro # G3463166
- Country of Origin Unknown
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Chamber Depth | 490 mm |
Overall Height | 1,186 mm |
Overall Width | 823 mm |
Overall Depth | 774 mm |
Chamber Width | 640 mm |
Chamber Height | 800 mm |
Details
Item | Climate Chamber |
Temp. Range (F) | 32 Degrees to 158 Degrees |
Temp. Range (C) | +5 Degrees (at least 20 Degrees below ambient temp) to +70 Degrees C |
Humidity Range | 10% to 90% |
Chamber Volume | 255 L |
Standards | CE |
Description
Climate Chamber, Chamber Volume 255L, Chamber Width 640mm, Chamber Depth 490mm, Chamber Height 800mm, Temp. Range (C) +5 Degrees (at least 20 Degrees below ambient temp) to +70 Degrees C, Humidity Range 10 Percent to 90 Percent, Overall Width 823mm, Overall Depth 774mm, Overall Height 1186mm, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.