Shop All Lab Heating Mantles, Tapes & Cords
This Product is Discontinued
Memmert
Climate Chamber, 108L, 559mm W (Discontinued)
Mfr # HPP 110
Zoro # G3463175
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (F) 32 Degrees to 158 Degrees
- Temp. Range (C) +5 Degrees (at least 20 Degrees below ambient temp) to +70 Degrees C
- Chamber Volume 108 L
- Overall Width 744 mm
- Overall Depth 673 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Memmert
- MFR # HPP 110
- Zoro # G3463175
- Country of Origin Unknown
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Overall Width | 744 mm |
Overall Depth | 673 mm |
Chamber Depth | 391 mm |
Chamber Height | 480 mm |
Chamber Width | 559 mm |
Overall Height | 866 mm |
Details
Item | Climate Chamber |
Temp. Range (F) | 32 Degrees to 158 Degrees |
Temp. Range (C) | +5 Degrees (at least 20 Degrees below ambient temp) to +70 Degrees C |
Chamber Volume | 108 L |
Standards | CE |
Humidity Range | 10% to 90% |
Description
Climate Chamber, Chamber Volume 108L, Chamber Width 559mm, Chamber Depth 391mm, Chamber Height 480mm, Temp. Range (C) +5 Degrees (at least 20 Degrees below ambient temp) to +70 Degrees C, Humidity Range 10 Percent to 90 Percent, Overall Width 744mm, Overall Depth 673mm, Overall Height 866mm, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.