Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting
Mfr # Y3 1/2-SS
Zoro # G103889066
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Connection Type Barbed x Barbed x Barbed
- Application Air, Chemicals, Gases, Potable Water
- Fitting Shape Wye
- Fitting Side C Tube Inner Diameter 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # Y3 1/2-SS
- Zoro # G103889066
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side C Tube Inner Diameter | 5/32 in |
Fitting Side A Tube Inner Diameter | 5/32 in |
For Tube Inside Diameter | 5/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Overall Length | 1 1/16 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Wye |
Connection Type | Barbed x Barbed x Barbed |
Application | Air, Chemicals, Gases, Potable Water |
Fitting Shape | Wye |
For Tube ID | 5/32 in x 5/32 in x 5/32 in |
Fitting Side A Connection Type | Barbed |
Maximum Operating Pressure | 150 psi |
Fitting Body Material | 303 Stainless Steel |
Fitting Side C Connection Type | Barbed |
Fitting Material | Stainless Steel |
Barb Style | Beaded |
Minimum Operating Temperature | -65 Degrees F |
End Connection Type | Barbed |
Maximum Operating Temperature | 450 Degrees F |
Material Grade | 303 |
Fitting Side B Connection Type | Barbed |
Description
Mini Barb Fitting, Specific Fitting Shape Wye, Application Air, Chemicals, Gases, Potable Water, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 5/32 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 5/32 in, Overall Length 1 1/16 in, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Copper Tubing Strut Clamp, Size 3 In (COPC0300CP)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union (161375004)
- KOHLER Decorative Grid Drain Without Overflow (7107-2BZ)
- LEGEND VALVE 1-1/4" X 1" M BZE MALE ADAPTER (312-016)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- PARKER 1/2" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow (L129HB-8-4)
- Mem-Co Tube Fittings