Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting
Mfr # T6-SS
Zoro # G903889150
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Connection Type Barbed x Barbed x Barbed
- Application Air, Chemicals, Gases, Potable Water
- Minimum Operating Temperature -65 Degrees F
- Material Grade 303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # T6-SS
- Zoro # G903889150
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side C Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Overall Length | 1 5/16 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Tee |
Connection Type | Barbed x Barbed x Barbed |
Application | Air, Chemicals, Gases, Potable Water |
Minimum Operating Temperature | -65 Degrees F |
Material Grade | 303 |
Maximum Operating Temperature | 450 Degrees F |
Fitting Material | Stainless Steel |
Fitting Body Material | 303 Stainless Steel |
Fitting Side C Connection Type | Barbed |
End Connection Type | Barbed |
Maximum Operating Pressure | 150 psi |
Fitting Shape | Tee |
For Tube ID | 1/4 in x 1/4 in x 1/4 in |
Fitting Side A Connection Type | Barbed |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Description
Mini Barb Fitting, Specific Fitting Shape Tee, Application Air, Chemicals, Gases, Potable Water, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Overall Length 1 5/16 in, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB17)
- LEGEND VALVE 3/4" T-557 SELF DRAINING V.B. (107-193)
- AMERICAN STANDARD Veneto Seat For 97120-Prchr (760166-400.0010A)
- COLDER Coupler, Push In, Acetal, White (APC10004)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- ANDERSON METALS Tee Nylon Barb 1/4 In (53724-04)
- Mem-Co Barbed Tube Fittings