Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 7/8 in L
Mfr # 3/8BSPT-LB8-SS
Zoro # G103889158
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- End Connection Type Threaded, Barbed
- Fitting Side B Tube Inner Diameter 3/8 in
- Fitting Side A Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPT-LB8-SS
- Zoro # G103889158
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Thread Size A | 3/8 |
For Tube Inside Diameter | 3/8 in |
Overall Length | 7/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
End Connection Type | Threaded, Barbed |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
For Tube ID | 3/8 in |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 500 Degrees F |
Barb Style | Beaded |
Fitting Side A Connection Type | Female BSPT |
Fitting Shape | Elbow |
Material Grade | 303 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | 303 Stainless Steel |
Fitting Material | Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 5/32 in Tube Size, Brass, Silver (3609 04 10)
- JONES STEPHENS Caddy Tray, Nipple 1/2", 77 pcs. Cap (N70050)
- ZORO SELECT Concentric Reducer, 10"x8", 125, Flg, Black (4319000428)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (95ALF20301)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- COLDER 1/8" Barb x Insert Coupler (PMCD220212)
- Mem-Co Barbed Tube Fittings