Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 7/8 in L
Mfr # 3/8BSPP-LB8-O-V-SS
Zoro # G703889114
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Barb Style Beaded
- Maximum Operating Temperature 500 Degrees F
- Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-LB8-O-V-SS
- Zoro # G703889114
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/8 in |
Overall Length | 7/8 in |
For Tube Inside Diameter | 3/8 in |
Thread Size A | 3/8 |
Fitting Side B Tube Inner Diameter | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Barb Style | Beaded |
Maximum Operating Temperature | 500 Degrees F |
Fitting Shape | Elbow |
Fitting Side A Connection Type | Male BSPP |
For Tube ID | 3/8 in |
Material Grade | 303 |
End Connection Type | Threaded, Barbed |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Material | Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Fitting Body Material | 303 Stainless Steel |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate 1/4 Shower Door 70 1/2 X 59 5/8 (707608-6G79-BL)
- LEGEND VALVE 1/4" x 6" 304 SS NIPPLE (304-030)
- SLOAN F109 Cp Tube Out 1 1/2 X 11 1/2 X 5 Ben (0396310PK)
- MOEN Glyde Matte black double robe hook (MYB2303BL)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- Mem-Co Tube Fittings