Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 5/8 in L
Mfr # 3/8FLB6-SS
Zoro # G803888970
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Vacuum Rating 27 inHG @ 72 Degrees F
- For Tube ID 1/4 in
- Maximum Operating Pressure 250 psi @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8FLB6-SS
- Zoro # G803888970
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Overall Length | 5/8 in |
Thread Size A | 3/8 |
For Tube Inside Diameter | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
For Tube ID | 1/4 in |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Material | Stainless Steel |
Fitting Body Material | 303 Stainless Steel |
Material Grade | 303 |
End Connection Type | Threaded, Barbed |
Barb Style | Beaded |
Fitting Side A Connection Type | FNPT |
Maximum Operating Temperature | 500 Degrees F |
Fitting Shape | Elbow |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Button-Push (45662C)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066312009 CC)
- LEGEND VALVE 1/2" X 1/4" BLACK HEX BUSHING (350-604)
- AMERICAN STANDARD Flush Valve Toilet, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (3461528.020)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- PARKER 0.377" Barb Brass Plug (20-8)
- Mem-Co Tube Fittings