Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 5/8 in L
Mfr # 3/8BSPT-FLB4-SS
Zoro # G803888987
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Vacuum Rating 27 inHG @ 72 Degrees F
- Minimum Operating Temperature -40 Degrees F
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPT-FLB4-SS
- Zoro # G803888987
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 17/100 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Overall Length | 5/8 in |
Thread Size A | 3/8 |
Fitting Side A Pipe Size | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
For Tube ID | 17/100 in |
Fitting Side A Connection Type | Female BSPT |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Material | Stainless Steel |
End Connection Type | Threaded, Barbed |
Material Grade | 303 |
Barb Style | Beaded |
Maximum Operating Temperature | 500 Degrees F |
Fitting Shape | Elbow |
Fitting Body Material | 303 Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (REGAL 116-1.6 XL)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1 in Pipe Size (1406-010)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3 (L-7570)
- ZORO SELECT 1/8" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (4GRY8)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- GREEN LEAF TEE NYLON1/2&1/2&1/2in. FPT (CBTT12BG1)
- Mem-Co Barbed Tube Fittings