Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 5/8 in L
Mfr # 3/8BSPP-FLB6-316SS
Zoro # G103887758
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Body Material 316 Stainless Steel
- Fitting Material Stainless Steel
- End Connection Type Barbed, Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-FLB6-316SS
- Zoro # G103887758
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 3/8 |
For Tube Inside Diameter | 1/4 in |
Overall Length | 5/8 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Body Material | 316 Stainless Steel |
Fitting Material | Stainless Steel |
End Connection Type | Barbed, Threaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | Female BSPP |
Barb Style | Beaded |
Fitting Shape | Elbow |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Fitting Side B Connection Type | Barbed |
For Tube ID | 1/4 in |
Material Grade | 316 |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2-1/2" Close Black Pipe Nipple Sch 80 (0332640606)
- FULFLO Cartridge Filter Vessel, 75 gpm, 150 psi (EHG05T2T)
- COLDER Coupler, Push In, Acetal, White (APC22004)
- CHERNE Test Ball Plug, Pneumatic, Size 4 In (270040)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- ELDON JAMES Straight Coupler, 1 In, Barbed, HDPE, PK10 (CO-16HDPE)
- Mem-Co Barbed Tube Fittings