Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 3/4 in L
Mfr # C4-316SS
Zoro # G803889175
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Chemicals, Gases, Non-Potable Water
- Maximum Operating Temperature 500 Degrees F
- Fitting Material Stainless Steel
- For Tube Inside Diameter 17/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # C4-316SS
- Zoro # G803889175
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 17/100 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Overall Length | 3/4 in |
Fitting Side A Tube Inner Diameter | 11/64 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Connector |
Application | Air, Chemicals, Gases, Non-Potable Water |
Maximum Operating Temperature | 500 Degrees F |
Fitting Material | Stainless Steel |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | Barbed |
Material Grade | 316 |
For Tube ID | 17/100 in x 17/100 in |
Fitting Shape | Connector |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed |
Fitting Body Material | 316 Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 11/64 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 3/4 in, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Quick Disconnect Coupler-G940 Series Coupl/Adapter, G94011-0404 (G94011-0404)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND20)
- GOURMETIER KDSHDWR10 Mounting Clips For Stainless Steel Sink, Silver (KDSHDWR10)
- DELTA Universal Showering Components Shower Arm Diverter for Hand Shower (U4922-PK)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- PNEUMADYNE 1/8" MNPT x 1/16" Barb Nickel Brass Straight Connector (EB10-1/8-5)
- Mem-Co Tube Fittings