Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 3/4 in L
Mfr # 1/8B1-316SS
Zoro # G603889948
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side B Tube Inner Diameter 1/16 in
- Vacuum Rating 27 inHG @ 72 Degrees F
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8B1-316SS
- Zoro # G603889948
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/16 in |
Thread Size A | 1/8 |
Fitting Side A Pipe Size | 1/8 in |
Overall Length | 3/4 in |
For Tube Inside Diameter | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Threaded, Barbed |
Fitting Body Material | 316 Stainless Steel |
Material Grade | 316 |
Maximum Operating Temperature | 500 Degrees F |
Fitting Shape | Adapter |
Fitting Side A Connection Type | MNPT |
Fitting Material | Stainless Steel |
Barb Style | Beaded |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
For Tube ID | 1/16 in |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 3/4 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Direct Mount Push-Pull Drain Valve, 3/4 in Nominal, Female NPT End Style, Brass (PPDV75)
- BANJO Flange, 2", Full Port , 225 psi, Elbow (M220CPG45)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, PTFE (T03150)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (505L)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting (T6-SS)
- GREEN LEAF TEE NYLON1/2&1/2&1/2in. FPT (CBTT12BG1)
- Mem-Co Tube Fittings