Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 3/4 in L
Mfr # 1/4BSPP-LB3 1/2-O-V-316SS
Zoro # G303888098
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Overall Length 3/4 in
- For Tube ID 5/32 in
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPP-LB3 1/2-O-V-316SS
- Zoro # G303888098
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 3/4 in |
Fitting Side A Pipe Size | 1/4 in |
For Tube Inside Diameter | 5/32 in |
Thread Size A | 1/4 |
Fitting Side B Tube Inner Diameter | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
For Tube ID | 5/32 in |
Fitting Side B Connection Type | Barbed |
Material Grade | 316 |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Fitting Body Material | 316 Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Male BSPP |
Fitting Material | Stainless Steel |
Barb Style | Beaded |
End Connection Type | Barbed, Threaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Elbow |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEVUE Diverter Valve, Oil Rubbed Bronze (BV-DIV-ORB)
- MILWAUKEE TOOL Lower Shelf for 6 in. Leveling Tripod Chain Vise (48-22-8695)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (SL100-45)
- KINGSTON BRASS KF202 Laundry Tray Faucet, Polished Chrome (KF202)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- Mem-Co Barbed Tube Fittings