Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 3/4 in L
Mfr # 1/4BSPP-B6-O-V-SS
Zoro # G103888069
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Thread Size A 1/4
- Fitting Material Stainless Steel
- Maximum Operating Pressure 250 psi @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPP-B6-O-V-SS
- Zoro # G103888069
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/4 |
For Tube Inside Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Overall Length | 3/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Material | Stainless Steel |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Body Material | 303 Stainless Steel |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
For Tube ID | 1/4 in |
Material Grade | 303 |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Male BSPP |
Fitting Shape | Adapter |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
End Connection Type | Threaded, Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 3/4 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL UNION BLACK 1-1/2""FPT (8700163150)
- SPEEDAIRE Filter Ball Valve, Brass, 3/8in Drain Port (FBV-385025)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811028018)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 120/60,110/50)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting (Y3-SS)
- ANDERSON Green Leaf 1/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL1438BG1)
- Mem-Co Barbed Tube Fittings