Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 3/4 in L
Mfr # 1/2BSPT-LB3 1/2-SS
Zoro # G503889819
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Material Stainless Steel
- Maximum Operating Pressure 250 psi @ 72 Degrees F
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/2BSPT-LB3 1/2-SS
- Zoro # G503889819
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/2 |
For Tube Inside Diameter | 5/32 in |
Overall Length | 3/4 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Material | Stainless Steel |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
End Connection Type | Threaded, Barbed |
Maximum Operating Temperature | 500 Degrees F |
For Tube ID | 5/32 in |
Barb Style | Beaded |
Material Grade | 303 |
Fitting Body Material | 303 Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Elbow |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | Male BSPT |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4"T-6803NL W/BRASS BONNET (112-034NL)
- BLACK SWAN Closet Screws-Brass-Bagged 5/16"X3-1/2" (12575)
- MUELLER INDUSTRIES UNION PVC WHITE SOL 3/4 in. (164-634HC)
- SHARKBITE Push-to-Connect Reducing Coupling, 3/8 in x 1/2 in Tube Size, Brass, Brass (U009LF)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- THE MOSACK GROUP COUPLING 3/4 in.BARB (EPXBC3434)
- Mem-Co Barbed Tube Fittings