Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 31/32 in L
Mfr # 3/8BSPT-FB4-316SS
Zoro # G603890012
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Body Material 316 Stainless Steel
- Fitting Shape Adapter
- Thread Size A 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPT-FB4-316SS
- Zoro # G603890012
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 3/8 |
Overall Length | 31/32 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
For Tube Inside Diameter | 17/100 in |
Fitting Side A Pipe Size | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Body Material | 316 Stainless Steel |
Fitting Shape | Adapter |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Material Grade | 316 |
Barb Style | Beaded |
Maximum Operating Temperature | 500 Degrees F |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Female BSPT |
Fitting Side B Connection Type | Barbed |
End Connection Type | Barbed, Threaded |
For Tube ID | 17/100 in |
Minimum Operating Temperature | -40 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 31/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 1/2 In. Threaded Schedule 80 PVC Union (164-103)
- LEGEND VALVE 1-1/2" X 2" 304 SS NIPPLE (304-142)
- PARKER 3/8" SS Through Type Insert (63NTA-6)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (1LBL1)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- THE MOSACK GROUP COUPLING 3/4 in.BARB (EPXBC3434)
- Mem-Co Barbed Tube Fittings