Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 31/32 in L
Mfr # 1/4BSPT-FB1-SS
Zoro # G603887845
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Overall Length 31/32 in
- Maximum Operating Pressure 250 psi @ 72 Degrees F
- Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPT-FB1-SS
- Zoro # G603887845
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 31/32 in |
For Tube Inside Diameter | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Thread Size A | 1/4 |
Fitting Side A Pipe Size | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Shape | Adapter |
Fitting Side B Connection Type | Barbed |
Fitting Material | Stainless Steel |
Barb Style | Beaded |
Maximum Operating Temperature | 500 Degrees F |
For Tube ID | 1/16 in |
End Connection Type | Threaded, Barbed |
Material Grade | 303 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | Female BSPT |
Fitting Body Material | 303 Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 31/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 2" x 2" (79370)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0080)
- SHARKBITE-CASH ACME Sharkbite-Cash Acme 158189 1 in. Copper Tube Size 100 ft. Pex Coil Red (158189)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF40601)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- Mem-Co Barbed Tube Fittings