Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 31/32 in L
Mfr # 1/4BK3 1/2-L3 1/2-O-316SS
Zoro # G203888068
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Bulkhead Union Elbow
- Application Air, Chemicals, Gases, Non-Potable Water
- Connection Type Barbed x Barbed
- Hex Size 1 5/8 in
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BK3 1/2-L3 1/2-O-316SS
- Zoro # G203888068
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Hex Size | 1 5/8 in |
Fitting Side A Tube Inner Diameter | 5/32 in |
Overall Length | 31/32 in |
For Tube Inside Diameter | 5/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Bulkhead Union Elbow |
Application | Air, Chemicals, Gases, Non-Potable Water |
Connection Type | Barbed x Barbed |
Fitting Material | Stainless Steel |
Barb Style | Beaded |
End Connection Type | Barbed |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | 316 Stainless Steel |
Maximum Operating Temperature | 500 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Side A Connection Type | Barbed |
For Tube ID | 5/32 in x 5/32 in |
Fitting Shape | Elbow |
Minimum Operating Temperature | -40 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Material Grade | 316 |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 31/32 in, Specific Fitting Shape 90 Degrees Bulkhead Union Elbow, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" MNPT x 3/8" FNPT Galvanized Bushing (0319905485)
- MILWAUKEE TOOL 1-5/8" Ratcheting Pipe Cutter (48-22-4210)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 2.7 gal, 1,440 W, Single Phase, 10.25 in H (ES2.5)
- GROHE Faucet Cartridge, Plastic, 1-1/8" L (46580000)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- ANDERSON Green Leaf 1/2 in. Barb X 1/2 in. D Barb Nylon Tee (CBT3812BG1)
- Mem-Co Barbed Tube Fittings