Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 27/32 in L
Mfr # 3/8BSPP-FB1-316SS
Zoro # G803889953
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- For Tube ID 1/16 in
- Fitting Side B Tube Inner Diameter 1/16 in
- Vacuum Rating 27 inHG @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-FB1-316SS
- Zoro # G803889953
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/16 in |
For Tube Inside Diameter | 1/16 in |
Thread Size A | 3/8 |
Overall Length | 27/32 in |
Fitting Side A Pipe Size | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
For Tube ID | 1/16 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | Female BSPP |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Material Grade | 316 |
Fitting Shape | Adapter |
Maximum Operating Temperature | 500 Degrees F |
End Connection Type | Barbed, Threaded |
Fitting Body Material | 316 Stainless Steel |
Fitting Material | Stainless Steel |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058PN)
- LEGEND VALVE 1-1/4"X 3/4" T-569 VENTURI TEE (302-217)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF30401)
- WESTBRASS 1/2" x 4" IPS pipe nipple in Matte Black (D12104-62)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- ELDON JAMES 1/4" Barbed x MNPT Male Adapter PK 10 (A4-4WP)
- Mem-Co Tube Fittings