Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 27/32 in L
Mfr # 1/8BSPT-FB4-SS
Zoro # G903889495
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- For Tube ID 17/100 in
- Minimum Operating Temperature -40 Degrees F
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPT-FB4-SS
- Zoro # G903889495
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/8 in |
For Tube Inside Diameter | 17/100 in |
Overall Length | 27/32 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Thread Size A | 1/8 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
For Tube ID | 17/100 in |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | 303 Stainless Steel |
Fitting Side A Connection Type | Female BSPT |
Barb Style | Beaded |
Material Grade | 303 |
Maximum Operating Temperature | 500 Degrees F |
Fitting Shape | Adapter |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
End Connection Type | Threaded, Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Material | Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1 in. Copper Pressure Cup x MIP Adapter Fitting (I6041)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Steel (73A10527A)
- PARKER 1/4" PTFE Check Valve (CV-1-2244)
- JONES STEPHENS PVC, Dishwasher, Tailpiece, SJ, 1-1/2x 8x1/2 (P37012)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- BOSHART Elbow Nylon Barb 1-1/4 In (UNE-12)
- Mem-Co Tube Fittings