Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 27/32 in L
Mfr # 1/8BSPP-LB4-O-V-316SS
Zoro # G303887626
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Maximum Operating Pressure 250 psi @ 72 Degrees F
- Fitting Body Material 316 Stainless Steel
- Vacuum Rating 27 inHG @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPP-LB4-O-V-316SS
- Zoro # G303887626
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 11/64 in |
Thread Size A | 1/8 |
For Tube Inside Diameter | 17/100 in |
Fitting Side A Pipe Size | 1/8 in |
Overall Length | 27/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Body Material | 316 Stainless Steel |
Vacuum Rating | 27 inHG @ 72 Degrees F |
End Connection Type | Threaded, Barbed |
Barb Style | Beaded |
Fitting Shape | Elbow |
Maximum Operating Temperature | 500 Degrees F |
Material Grade | 316 |
For Tube ID | 17/100 in |
Fitting Material | Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | Male BSPP |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-6)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4PG)
- OLYMPIA FAUCETS Cartridge Unit-Hot (OP-340006H)
- MAID-O-MIST #37 Horizontal Auto Vent (#37 Horizontal Auto Vent)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting (Y6-SS)
- ANDERSON Green Leaf 1/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL1438BG1)
- Mem-Co Barbed Tube Fittings