Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 27/32 in L
Mfr # 1/8B4-316SS
Zoro # G303889958
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Shape Adapter
- Fitting Body Material 316 Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/8B4-316SS
- Zoro # G303889958
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 17/100 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Overall Length | 27/32 in |
Thread Size A | 1/8 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Shape | Adapter |
Fitting Body Material | 316 Stainless Steel |
Material Grade | 316 |
For Tube ID | 17/100 in |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
End Connection Type | Threaded, Barbed |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | MNPT |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-317COLDABCP)
- ANVIL 3-1/2" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310092200)
- KISSLER Kitchen Sprayer, For Universal Fit (88-422-4)
- CENTRAL BRASS 18" Swivel Tube Spout With Aerator, Polished Chrome (CS-22005)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- PARKER 1/4" Barb Brass Male Connector (28-6-4)
- Mem-Co Barbed Tube Fittings