Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 25/32 in L
Mfr # 3/8LB3 1/2-SS
Zoro # G603889184
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Minimum Operating Temperature -40 Degrees F
- Overall Length 25/32 in
- Fitting Body Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 3/8LB3 1/2-SS
- Zoro # G603889184
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 25/32 in |
Thread Size A | 3/8 |
Fitting Side A Pipe Size | 3/8 in |
For Tube Inside Diameter | 5/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Minimum Operating Temperature | -40 Degrees F |
Fitting Body Material | 303 Stainless Steel |
Fitting Side A Connection Type | MNPT |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Elbow |
For Tube ID | 5/32 in |
Barb Style | Beaded |
End Connection Type | Threaded, Barbed |
Maximum Operating Temperature | 500 Degrees F |
Material Grade | 303 |
Fitting Material | Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 25/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Reduced Pressure Zone Backflow Preventer (009M2QTS-3/4)
- AMERICAN STANDARD 20 in W x 17 in L x 26 1/8 in H, Wall Mount, Vitreous china (9118111.020)
- JMF 1/8" 1/8" Brass Needle Valve (4506622)
- CENTRAL BRASS 12" Adjustable Wall Bracket, Polished Chrome (CS-42018)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- PARKER 0.096" Barb x 0.096" Barb x 1/8" FNPT Female Branch Tee (237-5/32-2)
- Mem-Co Barbed Tube Fittings