Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 25/32 in L
Mfr # 3/8BSPP-LB4-O-V-316SS
Zoro # G803888864
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Barb Style Beaded
- Thread Size A 3/8
- Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-LB4-O-V-316SS
- Zoro # G803888864
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 3/8 |
Fitting Side A Pipe Size | 3/8 in |
For Tube Inside Diameter | 17/100 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Overall Length | 25/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Barb Style | Beaded |
Fitting Shape | Elbow |
Material Grade | 316 |
Fitting Side A Connection Type | Male BSPP |
Fitting Body Material | 316 Stainless Steel |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
For Tube ID | 17/100 in |
Maximum Operating Temperature | 500 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 25/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Filter (179639)
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 1/8" Pipe Size (706125-02)
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Bronze (UP115 1)
- ZORO SELECT Black Nipple, Welded, 1/2x8 (793MW5)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- THRIFCO PLUMBING Nylon 3/8 Barb Elbow (9429371)
- Mem-Co Barbed Tube Fittings