Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 25/32 in L
Mfr # 3/8BSPP-LB1-O-V-316SS
Zoro # G803888932
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Minimum Operating Temperature -40 Degrees F
- Overall Length 25/32 in
- Fitting Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-LB1-O-V-316SS
- Zoro # G803888932
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 25/32 in |
For Tube Inside Diameter | 1/16 in |
Thread Size A | 3/8 |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Minimum Operating Temperature | -40 Degrees F |
Fitting Body Material | 316 Stainless Steel |
Fitting Side A Connection Type | Male BSPP |
Material Grade | 316 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Fitting Shape | Elbow |
End Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
For Tube ID | 1/16 in |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 25/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, 1 Hole, Lustrous Satin Finish (DLR3122121)
- ZORO SELECT T-Shaped Water Key, 1/4 in, 9/32 in, 5/16 in, 11/32 in Sizes, 3-5/32 in Overall Lg, Steel, Chrome (151-015)
- CANTEX 5121021U ELBOW 2 PVC CON36 SCH 80 (F802009036P)
- PLASTIC TRENDS CAP PVC S&D 6"" SOLV WELD (P1606)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- THRIFCO PLUMBING Nylon 1/4 Barb X 1/8 Mip Ell (9429442)
- Mem-Co Barbed Tube Fittings