Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 25/32 in L
Mfr # 1/2BSPP-FLB4-SS
Zoro # G803889304
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- End Connection Type Threaded, Barbed
- Fitting Material Stainless Steel
- Thread Size A 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-FLB4-SS
- Zoro # G803889304
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/2 |
Overall Length | 25/32 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Side A Pipe Size | 1/2 in |
For Tube Inside Diameter | 17/100 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
End Connection Type | Threaded, Barbed |
Fitting Material | Stainless Steel |
Barb Style | Beaded |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Shape | Elbow |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 500 Degrees F |
Material Grade | 303 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | 303 Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 17/100 in |
Fitting Side A Connection Type | Female BSPP |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 25/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" D.U. STEAM GASKET (301-437)
- DANCO Repair Kit Delta Snglhnd (9D00034446)
- ZORO SELECT 3/4" Butt Weld 304L SS Cap Sch 40 (4381015810)
- KEENEY MFG THREAD PLUG 2""SCH 80 (PVC081132000)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- ELDON JAMES 1/2" Barbed 316L SS Wye Connector Sch 10 (YO-8SS)
- Mem-Co Barbed Tube Fittings