Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 25/32 in L
Mfr # 10BK1-316SS
Zoro # G103889233
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Union
- Application Air, Chemicals, Gases, Non-Potable Water
- Hex Size 1/4 in
- Maximum Operating Temperature 500 Degrees F
- End Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 10BK1-316SS
- Zoro # G103889233
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Hex Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/16 in |
Overall Length | 25/32 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
For Tube Inside Diameter | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Bulkhead Union |
Application | Air, Chemicals, Gases, Non-Potable Water |
Maximum Operating Temperature | 500 Degrees F |
End Connection Type | Barbed |
Fitting Shape | Union |
Barb Style | Beaded |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Side A Connection Type | Barbed |
Fitting Body Material | 316 Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 1/16 in x 1/16 in |
Material Grade | 316 |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 25/32 in, Specific Fitting Shape Straight Bulkhead Union, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Hex Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068)
- DIXON Counter Clockwise Spiral Clamp, 6 in Nominal, Steel, Domestic (SCCW600)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051624S-PK10)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- PARKER 0.17" x 3/8" Barb Brass Union Reducer (22-4-8)
- Mem-Co Tube Fittings