Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 23/32 in L
Mfr # 1/8BSPP-FB1-316SS
Zoro # G803889762
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Thread Size A 1/8
- Barb Style Beaded
- Fitting Side B Tube Inner Diameter 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPP-FB1-316SS
- Zoro # G803889762
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/8 |
Fitting Side B Tube Inner Diameter | 1/16 in |
Overall Length | 23/32 in |
For Tube Inside Diameter | 1/16 in |
Fitting Side A Pipe Size | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Barb Style | Beaded |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
For Tube ID | 1/16 in |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Female BSPP |
Fitting Body Material | 316 Stainless Steel |
Material Grade | 316 |
Minimum Operating Temperature | -40 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 500 Degrees F |
Fitting Shape | Adapter |
End Connection Type | Barbed, Threaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 23/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 1" FNPT Galvanized Hex Bushing (5P895)
- CHICAGO FAUCET Green Power Adapter (242.568.00.1)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y96)
- JMF Company Brass 3/8 in. D X 5/16 in. D Hose Barb Elbow (4504676)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting (T6-SS)
- ANDERSON METALS Insert Fitting 3/8Barbx1/4Mpt (757001-0604)
- Mem-Co Barbed Tube Fittings