Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 21/32 in L
Mfr # 3/8BSPT-LB3 1/2-SS
Zoro # G503889130
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side B Connection Type Barbed
- Barb Style Beaded
- Material Grade 303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 3/8BSPT-LB3 1/2-SS
- Zoro # G503889130
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/8 in |
Overall Length | 21/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
For Tube Inside Diameter | 5/32 in |
Thread Size A | 3/8 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Material Grade | 303 |
For Tube ID | 5/32 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Elbow |
Maximum Operating Temperature | 500 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Male BSPT |
End Connection Type | Threaded, Barbed |
Fitting Body Material | 303 Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 21/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (K4-974P2)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390095222)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 06 13WP2)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22006)
- Mem-Co Barbed Tube Fittings