Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 21/32 in L
Mfr # 1/2BSPP-LB1-O-V-SS
Zoro # G903889754
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side A Connection Type Male BSPP
- End Connection Type Threaded, Barbed
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-LB1-O-V-SS
- Zoro # G903889754
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/16 in |
Thread Size A | 1/2 |
Fitting Side A Pipe Size | 1/2 in |
For Tube Inside Diameter | 1/16 in |
Overall Length | 21/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side A Connection Type | Male BSPP |
End Connection Type | Threaded, Barbed |
Fitting Side B Connection Type | Barbed |
For Tube ID | 1/16 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Material Grade | 303 |
Fitting Material | Stainless Steel |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Elbow |
Fitting Body Material | 303 Stainless Steel |
Maximum Operating Temperature | 500 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 21/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 3/4" Pipe Size (VS2224P-12)
- CUSH-A-NATOR Cushioned Clamp, HT, 3-1/8 in. Tube, 304SS (HT50SS)
- DELTA Delta Gasket (RP6052)
- ZORO SELECT Reducing Tee, 6" x 6" x 2", Iron, 1000 psi (0390018042)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- COLDER 5/16" Barb Chrome Plated Brass Inline Insert (LCD22005)
- Mem-Co Tube Fittings