Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 21/32 in L
Mfr # 1/2BSPP-FB1-SS
Zoro # G103889134
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Shape Adapter
- Thread Size A 1/2
- Fitting Side B Tube Inner Diameter 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-FB1-SS
- Zoro # G103889134
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/2 |
Fitting Side B Tube Inner Diameter | 1/16 in |
For Tube Inside Diameter | 1/16 in |
Overall Length | 21/32 in |
Fitting Side A Pipe Size | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Shape | Adapter |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Side A Connection Type | Female BSPP |
For Tube ID | 1/16 in |
Fitting Body Material | 303 Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Fitting Material | Stainless Steel |
End Connection Type | Threaded, Barbed |
Fitting Side B Connection Type | Barbed |
Material Grade | 303 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 21/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder Pressure Companion Flanges, Bronze (B495106)
- PRIME-LINE Shower Valve Socket Set 5 Piece with Handle 1 Set (RP77310)
- THRIFCO PLUMBING 1/2 Inch Comp x 1/2 Inch FIP x 24 Inch Stainless Steel Faucet Riser (4401465)
- SANI-LAV Barrel Cartridge Replacement, 6-1/8"L (N8BR)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, Barbed, PVC, PK5 (L0-12NK)
- Mem-Co Tube Fittings