Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 19/32 in L
Mfr # 1/4BSPT-FLB3-SS
Zoro # G503887723
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Thread Size A 1/4
- For Tube Inside Diameter 1/8 in
- Fitting Side A Connection Type Female BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPT-FLB3-SS
- Zoro # G503887723
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/4 |
For Tube Inside Diameter | 1/8 in |
Overall Length | 19/32 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side A Connection Type | Female BSPT |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | 303 Stainless Steel |
Fitting Material | Stainless Steel |
Barb Style | Beaded |
Material Grade | 303 |
Minimum Operating Temperature | -40 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
End Connection Type | Threaded, Barbed |
For Tube ID | 1/8 in |
Fitting Shape | Elbow |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 19/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART 16" L, Adjustable, Plastic, Grab Bar, Textured (521-1561-1916)
- APOLLO BY TMG 1/2 in. x 1/2 in. CPVC CTS x FNPT Solvent Weld Adapter (10-Pack), 10PK (CPVCFA12W10PK)
- LEGEND VALVE 1/8" GALV MERCHANT COUPLING (352-700)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- LASCO Tee Insert Poly 1-1/2" (UPPT-15)
- Mem-Co Tube Fittings