Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 19/32 in L
Mfr # 1/4BSPT-FLB3 1/2-SS
Zoro # G803887782
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- For Tube ID 5/32 in
- Fitting Side A Pipe Size 1/4 in
- End Connection Type Threaded, Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/4BSPT-FLB3 1/2-SS
- Zoro # G803887782
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/4 in |
Thread Size A | 1/4 |
Overall Length | 19/32 in |
For Tube Inside Diameter | 5/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
For Tube ID | 5/32 in |
End Connection Type | Threaded, Barbed |
Maximum Operating Temperature | 500 Degrees F |
Fitting Shape | Elbow |
Material Grade | 303 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Female BSPT |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Body Material | 303 Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 19/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" x 3/8" Compression Union Tee (P10TU6)
- WATTS Thermostatic Mixing Valve, 1/2 in. (LFMMV-M1-UT)
- GEBERIT Wc-Ctrl Mains Dual Sigma 80 Bl Met/Coa (116.090.SM.1)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. FNPT Female Adapter (EPXFA3434)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- PNEUMADYNE 10-32 UNF x 1/8" Barb Brass Straight Male Connector (EB30)
- Mem-Co Barbed Tube Fittings