Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 19/32 in L
Mfr # 1/16LB6-316SS
Zoro # G103890062
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- End Connection Type Threaded, Barbed
- Fitting Side A Connection Type MNPT
- For Tube ID 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16LB6-316SS
- Zoro # G103890062
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/4 in |
Overall Length | 19/32 in |
Fitting Side A Pipe Size | 1/16 in |
Thread Size A | 1/16 |
For Tube Inside Diameter | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
End Connection Type | Threaded, Barbed |
Fitting Side A Connection Type | MNPT |
For Tube ID | 1/4 in |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Elbow |
Fitting Body Material | 316 Stainless Steel |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Material Grade | 316 |
Maximum Operating Temperature | 500 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Material | Stainless Steel |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 19/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Toilet Handle, Plastic, For Mansfield Flush Valves 160, 210 and 211 and Watersaver Flush Valve (80371)
- MOEN Kit, Handle Adapter (97556)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 800m, PK20 (KEM800K12S-75)
- ANDERSON METALS Coupling Brass Barstock 1/4 (756103-04)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- ELDON JAMES Tee, 5/8 In, Barbed, HDPE, PK10 (T0-10HDPE)
- Mem-Co Barbed Tube Fittings