Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 19/32 in L
Mfr # 1/16BSPP-LB4-O-V-316SS
Zoro # G803890065
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- End Connection Type Threaded, Barbed
- Fitting Material Stainless Steel
- Barb Style Beaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16BSPP-LB4-O-V-316SS
- Zoro # G803890065
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 17/100 in |
Overall Length | 19/32 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Thread Size A | 1/16 |
Fitting Side A Pipe Size | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
End Connection Type | Threaded, Barbed |
Fitting Material | Stainless Steel |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 500 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 17/100 in |
Fitting Side A Connection Type | Male BSPP |
Material Grade | 316 |
Fitting Shape | Elbow |
Fitting Body Material | 316 Stainless Steel |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 19/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-F)
- CASTELLO USA Daphne 59" White Acrylic Clawfoot Tub With White Feet (CB-26-59-W-T-WH)
- NIBCO 2-1/2" NOM C Copper Union (733)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/4 in, BSPT (ZUSA-PF-10264)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- Mem-Co Tube Fittings