Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, SS, 17/32 in L
Mfr # 1/16BSPT-LB3 1/2-316SS
Zoro # G103890017
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side B Tube Inner Diameter 5/32 in
- Overall Length 17/32 in
- Vacuum Rating 27 inHG @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16BSPT-LB3 1/2-316SS
- Zoro # G103890017
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 5/32 in |
Overall Length | 17/32 in |
Fitting Side A Pipe Size | 1/16 in |
Thread Size A | 1/16 |
For Tube Inside Diameter | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Material Grade | 316 |
Fitting Body Material | 316 Stainless Steel |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 5/32 in |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | Female BSPT |
Maximum Operating Temperature | 500 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
End Connection Type | Threaded, Barbed |
Fitting Shape | Elbow |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 17/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Wingnut Test Plug (6722738)
- SLOAN Sensor Replacement Kit (EL1500-LL)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Street 90-Degree Elbow (FSBE12STR)
- AMTROL Sx40V Floor Mount Expansion Tank (SX40V)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- THRIFCO PLUMBING Nylon 1 Inch Barb X 1 Inch Mip Adpt (9429435)
- Mem-Co Barbed Tube Fittings